Indexable Boring Bar, 300.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5522869
  • Zoro # G8293896
product price: 
$
468.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
For Use With
TN1604 Series
Mounting Style
Top and Hole Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5522869
Zoro #
G8293896
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Insert Size
1604
Shank Dia.
25.00mm
Min. Bore Dia.
32.00mm
Max. Bore Depth
100.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
For Use With
TN1604 Series
Mounting Style
Top and Hole Clamping
Rake
Negative
ANSI Number
A25T-DTFNL16
Style
90 Degrees Boring and Facing
Left/Right Hand
Left
Lead Angle
90 Degrees
Min. Bore
1.260"
Type
Coolant Thru
Cutting Edge Type
-6 Degrees
Includes
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Cutting Direction
Left Hand
Secondary Material Application
Stainless Steel
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
17.00mm
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Side Cutting Edge Angle
-6 Degrees
Secondary Material Application ISO Code
M
ISO Number
A25T-DTFNL16
Primary Material Application ISO Code
H, K, S
Number of Coolant Holes
1
Number of Inserts
1
Coolant Fed
Coolant Through
Head Material
Steel
Cutting Application
Boring
Insert Holding Type
Clamp
Compatible Hardware
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Insert Style
TN
Approach Angle
91 Degrees
Compatible Product Type
TN1604 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 300.00mm, 91 Degrees , 17.00mm, AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.