Indexable Boring Bar, 300.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5204700
  • Zoro # G7941342
product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
Lead Angle
95 Degrees
Bar Dia.
0.984"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204700
Zoro #
G7941342
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Lead Angle
95 Degrees
Cutting Edge Type
0 Degrees
Style
95 Degrees Boring and Facing
Min. Bore
1.260"
ANSI Number
A25T-SWLCL06
Left/Right Hand
Left
Mounting Style
Screw Clamp
For Use With
WC06T3 Series
Rake
Positive
Type
Coolant Thru
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Center to Cutting Tip
17.00mm
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Number of Coolant Holes
1
ISO Number
A25T-SWLCL06
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
WC
Primary Material Application ISO Code
K, M, N, P, S
Approach Angle
95 Degrees
Secondary Material Application
Hardened Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H
Head Material
Steel
Insert Holding Type
Screw On
Compatible Product Type
WC06T3 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Insert Size
06T3
Shank Dia.
25.00mm
Max. Bore Depth
100.00mm
Min. Bore Dia.
32.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 300.00mm, 95 Degrees , 17.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.