Indexable Boring Bar, 300.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5204701
  • Zoro # G7849843
product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
Min. Bore
1.260"
Cutting Edge Type
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204701
Zoro #
G7849843
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Min. Bore
1.260"
Cutting Edge Type
0 Degrees
Type
Coolant Thru
For Use With
WC06T3 Series
Mounting Style
Screw Clamp
ANSI Number
A25T-SWLCR06
Style
95 Degrees Boring and Facing
Rake
Positive
Lead Angle
95 Degrees
Left/Right Hand
Right
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Right Hand
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Center to Cutting Tip
17.00mm
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, M, N, P, S
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Number of Coolant Holes
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Approach Angle
95 Degrees
Insert Style
WC
Secondary Material Application ISO Code
H
Insert Clearance Angle
7 Degrees
ISO Number
A25T-SWLCR06
Compatible Product Type
WC06T3 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Insert Size
06T3
Min. Bore Dia.
32.00mm
Max. Bore Depth
100.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 300.00mm, 95 Degrees , 17.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.