Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5522932
  • Zoro # G8322045

product price: 
$
547.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
Cutting Edge Type
-6 Degrees
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522932
Zoro #
G8322045
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Cutting Edge Type
-6 Degrees
Rake
Negative
Min. Bore
1.968"
ANSI Number
A40T-DWLNL08
Mounting Style
Top and Hole Clamping
For Use With
WN0804 Series
Type
Coolant Thru
Style
95 Degrees Boring and Facing
Left/Right Hand
Left
Lead Angle
95 Degrees
Includes
AP307-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Direction
Left Hand
Head Material
Steel
Primary Material Application ISO Code
H, K, S
Secondary Material Application
Stainless Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Style
WN
Side Cutting Edge Angle
-6 Degrees
Secondary Material Application ISO Code
M
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Compatible Hardware
AP307-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Number of Inserts
1
Number of Coolant Holes
1
ISO Number
A40T-DWLNL08
Insert Holding Type
Clamp
Approach Angle
95 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Center to Cutting Tip
27.00mm
Compatible Product Type
WN0804 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.575"
Shank Dia.
40.00mm
Insert Size
0804
Min. Bore Dia.
50.00mm
Max. Bore Depth
160.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 300.00mm, 95 Degrees , 27.00mm, AP307-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.