Indexable Boring Bar, 300.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5522936
  • Zoro # G7892927
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
Rake
Negative
Style
95 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522936
Zoro #
G7892927
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Rake
Negative
Style
95 Degrees Boring and Facing
Type
Coolant Thru
Mounting Style
Top and Hole Clamping
ANSI Number
A40T-DWLNL10
Cutting Edge Type
-6 Degrees
Min. Bore
1.968"
Left/Right Hand
Left
Lead Angle
95 Degrees
For Use With
WN1006 Series
Cutting Direction
Left Hand
Includes
AP311-WN10 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Center to Cutting Tip
27.00mm
Primary Material Application ISO Code
H, K, S
Insert Holding Type
Clamp
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Side Cutting Edge Angle
-6 Degrees
ISO Number
A40T-DWLNL10
Insert Style
WN
Secondary Material Application
Stainless Steel
Compatible Hardware
AP311-WN10 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Approach Angle
95 Degrees
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Number of Inserts
1
Number of Coolant Holes
1
Container Type
95 Degrees Boring and Facing
Compatible Product Type
WN1006 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.575"
Insert Size
1005
Shank Dia.
40.00mm
Min. Bore Dia.
50.00mm
Max. Bore Depth
160.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 300.00mm, 95 Degrees , 27.00mm, AP311-WN10 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews