Indexable Boring Bar, 303.05mm L, High Speed Steel, Square Insert Shape

  • Mfr # 5522863
  • Zoro # G7939312
product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Overall Length
303.05mm
Shank Material
High Speed Steel
Insert Shape
Square
Min. Bore
1.575"
Bar Dia.
1.260"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522863
Zoro #
G7939312
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
Min. Bore
1.575"
Lead Angle
75 Degrees
For Use With
SN1204 Series
Cutting Edge Type
-6 Degrees
Left/Right Hand
Right
Type
Coolant Thru
ANSI Number
A32T-DSKNR12
Rake
Negative
Mounting Style
Top and Hole Clamping
Style
75 Degrees Boring and Facing
Cutting Direction
Right Hand
Includes
AP355-SN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
ISO Number
A32T-DSKNR12
Insert Style
SN
Center to Cutting Tip
22.00mm
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
M
Number of Inserts
1
Primary Material Application ISO Code
H, K, S
Side Cutting Edge Angle
-6 Degrees
Secondary Material Application
Stainless Steel
Number of Coolant Holes
1
Compatible Hardware
AP355-SN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Approach Angle
75 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Compatible Product Type
SN1204 Series
Container Type
75 Degrees Boring and Facing
Sensor Body Style
75 Degrees Boring and Facing

Dimensions

Overall Length
303.05mm
Bar Dia.
1.260"
Shank Dia.
32.00mm
Insert Size
1204
Min. Bore Dia.
40.00mm
Max. Bore Depth
128.00mm
Wire Rope Length
303.05mm
Length
303.05mm

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 303.05mm, 75 Degrees , 22.00mm, AP355-SN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.