Indexable Boring Bar, A10R-SVUBR2, 8 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5364744
  • Zoro # G8170601
product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A10R-SVUBR2
Mounting Style
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5364744
Zoro #
G8170601
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
8 in
Bar Dia.
0.393"
Shank Dia.
5/8 in
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
0.8500 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A10R-SVUBR2
Mounting Style
Screw Clamp
Left/Right Hand
Right
Lead Angle
93 Degrees
Min. Bore
0.850"
Type
Coolant Thru
Style
93 Degrees Boring and Facing
ANSI Number
A10R-SVUBR2
Cutting Edge Type
0 Degrees
Rake
Positive
For Use With
VB/VC22, VB/VC1103 Series
Includes
FS1490 Torx Key, FS2172 Clamping Screw
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P, S
Number of Inserts
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Side Cutting Edge Angle
0 Degrees
Head Material
Steel
Secondary Material Application
Hardened Steel
Compatible Hardware
FS1490 Torx Key, FS2172 Clamping Screw
Insert Holding Type
Screw On
Center to Cutting Tip
0.4860 in
Toolholder Style
A-SVUB
Secondary Material Application ISO Code
H
Coolant Fed
Coolant Through
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Coolant Holes
1
Insert Clearance Angle
5 Degrees
Approach Angle
93 Degrees

Description

Indexable Boring Bar, A-SVUB, Insert Shape 35 Degrees Diamond, Overall Length 8 in, A10R-SVUBR2, 93 Degrees , 0.4860 in, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews