Indexable Boring Bar, A16T-STFCR3, 12 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5204737
  • Zoro # G8428174
product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16T-STFCR3
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5204737
Zoro #
G8428174
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Max. Bore Depth
4 in
Min. Bore Dia.
1.2010 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16T-STFCR3
Rake
Positive
Mounting Style
Screw Clamp
ANSI Number
A16T-STFCR3
Left/Right Hand
Right
Style
90 Degrees Boring and Facing
Type
Coolant Thru
For Use With
TC3(25), TC16T3 Series
Lead Angle
90 Degrees
Cutting Edge Type
0 Degrees
Min. Bore
1.201"
Cutting Direction
Right Hand
Includes
FS1465 Torx Key, FS2063 Clamping Screw
Side Cutting Edge Angle
0 Degrees
Coolant Fed
Coolant Through
Compatible Hardware
FS1465 Torx key, FS2063 Clamping Screw
Secondary Material Application
Hardened Steel
Number of Inserts
1
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Approach Angle
91 Degrees
Head Material
Steel
Primary Material Application ISO Code
K, M, N, P, S
Center to Cutting Tip
41/64 in
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Coolant Holes
1
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TC3(25), TC16T3 Series
Sensor Body Style
90 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, A16T-STFCR3, 91 Degrees , 41/64 in, FS1465 Torx key, FS2063 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.