Shop WALTER

Indexable Boring Bar, A32U-DWLNL4, 14 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5335149
  • Zoro # G7991584

product price: 
$
618.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A32U-DWLNL4
Bar Dia.
1.260"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335149
Zoro #
G7991584
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A32U-DWLNL4
Mounting Style
Top and Hole Clamping
Style
95 Degrees Boring and Facing
For Use With
WN43, WN0804 Series
Left/Right Hand
Left
Rake
Negative
Lead Angle
95 Degrees
ANSI Number
A32U-DWLNL4
Cutting Edge Type
-6 Degrees
Min. Bore
2.500"
Type
Coolant Thru
Cutting Direction
Left Hand
Includes
AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Clearance Angle
0 Degrees
Number of Coolant Holes
1
Number of Inserts
1
Approach Angle
95 Degrees
Coolant Fed
Coolant Through
Compatible Hardware
AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Head Material
Steel
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Center to Cutting Tip
1-3/8 in
Insert Holding Type
Clamp
Primary Material Application ISO Code
H, K, S
Secondary Material Application
Stainless Steel
Side Cutting Edge Angle
-6 Degrees
Secondary Material Application ISO Code
M
Compatible Product Type
WN43, WN0804 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
14 in
Bar Dia.
1.260"
Shank Dia.
2 in
Max. Bore Depth
8 in
Min. Bore Dia.
2-1/2 in
Wire Rope Length
14 in
Length
14 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 14 in, A32U-DWLNL4, 95 Degrees , 1-3/8 in, AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.