Indexable Chamfer Mill, 0.787" Cutter Dia, 2 Inserts, 0.2170" Cut Depth, F2232 Series (Discontinued)
- Mfr # F2232.Z.020.Z02.05
- Zoro # G8456795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2232.Z.020.Z02.05
Zoro #
G8456795
UPC #
-
Country of Origin
Bulgaria
Dimensions
Depth of Cut
0.2170 in
Cutting Length
0.217"
Shank Dia. (In.)
0.787
Overall Length (In.)
7.874
Diameter
0.787"
Overall Length
7.8740 in
Shank Dia.
20.00mm
Details
Item
Indexable Chamfer Mill
Series
F2232
Number of Inserts
2
Cutting Edge Type
Carbide
Insert Screw
FS359 Torx 15
Left/Right Hand
Right
Material
All ISO
Type
End Mill
Nomenclature
F2232.Z.020.Z02.05
Number of Inserts Required
2
Cutting Direction
Right Hand
Compatible Hardware
FS359 Torx 15
ANSI Code
F2232.Z.020.Z02.05
Coolant Fed
Coolant Through
ISO Number
F2232.Z.020.Z02.05
Toolholder Style
F2232
Description
Indexable Chamfer Mill, Depth of Cut 0.2170 in, ANSI Code F2232.Z.020.Z02.05, Compatible Hardware FS359 Torx 15, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.