Indexable Cut-Off Blades Reinforced parting blade - Contra, G1041.32R-

  • Mfr # G1041.32R-4T33GX34C-P

  • Zoro # G800022766


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Height
24.6mm
Width
3.3mm
Application
Screw clamping
Maximum grooving diameter
65mm
Overall length
110mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1041.32R-4T33GX34C-P
Zoro #
G800022766
UPC #
-
Country of Origin
Germany

Dimensions

Height
24.6mm
Width
3.3mm
Maximum grooving diameter
65mm
Overall length
110mm
Indexable insert width
4mm
Maximum cutting depth
33mm
Shank height
32mm

Details

Application
Screw clamping
Series
Walter Cut

Description

Indexable Cut-Off Blades Reinforced parting blade – Contra, G1041.32R-4T33GX34C-P, cutting direction - Right, coolant style - axial concentric exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.