Shop WALTER
See all product information
Create Account
Indexable Drill Bit for Small Holes, 1 1/4 in L, 2.2810 in dia., Coolant Through, D4120.04-26.97F31-P44,
- Mfr # 6929660
- Zoro # G2956715
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.6610"
ISO Number
D4120.04-26.97F31-P44
Shank Length
2.2810"
Shank Dia.
1-1/4"
ANSI Code
D4120.04-26.97F31-P44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6929660
- Zoro #
- G2956715
- UPC #
- -
- Country of Origin
- Austria
- Item
- Indexable Drill Bit for Small Holes
- ISO Number
- D4120.04-26.97F31-P44
- ANSI Code
- D4120.04-26.97F31-P44
- Coolant Fed
- Coolant Through
- Toolholder Style
- D4120
Dimensions
- Overall Length
- 7.6610"
- Shank Length
- 2.2810"
- Shank Dia.
- 1-1/4"
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 5.1100"
- Max. Drilling Depth
- 4-1/4"
- Wire Rope Length
- 7.6610"
- Length
- 7.6610"
Description
Indexable Drill Bit for Small Holes, 4xD, Max. Drilling Depth 4-1/4 In., D4120.04-26.97F31-P44, Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.