Square Turning Insert, 3/8 in, SXHX
- Mfr # 5983704
- Zoro # G3783130
product price:Â
$
20.15
/ea
Sold in multiples of 5 for
$100.75
Key Features
Grade
WP20PH
Inscribed Circle
3/8 in
Insert Style
SXHX
Insert Shape
Square
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5983704
- Zoro #
- G3783130
- UPC #
- 4056544088956
- Country of Origin
- United States
Dimensions
- Dimension Type
- Inch
- Corner Radius
- 1/64 in
- Thickness
- 1/8 in
- Cutting Edge Length
- 9.52mm
- Fits Chest Size
- 90 Degrees Insert can be Positioned in Alternative Angles, Two Times Indexable, Very Good Chip Forming and Surface Quality
Description
Square Turning Insert, TiAlN, ANSI Code SXHX090304R20, Corner Radius 1/64 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.