Shop WALTER
See all product information
Create Account
Indexable Drill Insert, 1/4", 14 Degrees
- Mfr # 7487826
- Zoro # G2922738
product price:Â
$
19.99
/ea
Sold in multiples of 10 for
$199.90
Key Features
Insert Size
1
Inscribed Circle
1/4"
Insert Style
Center and Outer Insert Identical
ISO Number
P2841S-1N-E67
Relief Angle
14 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7487826
- Zoro #
- G2922738
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Drill Insert
- Inscribed Circle
- 1/4"
- Insert Style
- Center and Outer Insert Identical
- ISO Number
- P2841S-1N-E67
- Relief Angle
- 14 Degrees
- Cutting Direction
- Right Hand
- Finish - Machining
- TiCN
- Shape
- Square
- Coating Process
- PVD
- Primary Material Application ISO Code
- K, M, P, S
- Primary Material Application
- Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
- Material - Machining
- Carbide
- ANSI Code
- P2841S-1N-E67
- Manufacturer Grade
- WXP40
- For Drill Type
- B321 Stardrill
Dimensions
- Insert Size
- 1
- Corner Radius
- 0.00mm
- Thickness
- 2.38mm
Description
Indexable Drill Insert, Relief Angle 14 Degrees , TiCN, ANSI Code P2841S-1N-E67, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.