Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees
- Mfr # 7487800
- Zoro # G2941647
product price:Â
$
35.95
/ea
Sold in multiples of 10 for
$359.50
Key Features
Insert Size
6
Insert Style
Center and Outer Insert Identical
Relief Angle
11 Degrees
Cutting Direction
Right Hand
ISO Number
P2840S-6N-A57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7487800
- Zoro #
- G2941647
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Drill Insert
- Insert Style
- Center and Outer Insert Identical
- Relief Angle
- 11 Degrees
- Cutting Direction
- Right Hand
- ISO Number
- P2840S-6N-A57
- Material - Machining
- Carbide
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Coating Process
- CVD
- ANSI Code
- P2840S-6N-A57
- Shape
- Square
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- For Drill Type
- B321 Stardrill
- Manufacturer Grade
- WKP35S
Dimensions
- Insert Size
- 6
- Corner Radius
- 0.00mm
- Thickness
- 4.76mm
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiCN+Al2O3+(TiCN), ANSI Code P2840S-6N-A57, Coating Process CVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.