Shop WALTER
See all product information
Create Account
Indexable Drill Insert, WOMX, 8 Degrees
- Mfr # 6381835
- Zoro # G2934610
product price:Â
$
15.89
/ea
Sold in multiples of 10 for
$158.90
Key Features
Insert Size
040304
Insert Style
WOMX
ISO Number
WOMX040304-B57
Cutting Direction
Neutral
Relief Angle
8 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6381835
- Zoro #
- G2934610
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 040304
- Thickness
- 3.18mm
- Corner Radius
- 0.40mm
Details
- Item
- Indexable Drill Insert
- Insert Style
- WOMX
- ISO Number
- WOMX040304-B57
- Cutting Direction
- Neutral
- Relief Angle
- 8 Degrees
- Coating Process
- CVD
- Included Angle
- 80 Degrees
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- For Drill Type
- Komet
- Material - Machining
- Carbide
- Shape
- Trigon
- ANSI Code
- WOMX040304-B57
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Manufacturer Grade
- WKP35S
Description
Indexable Drill Insert, Relief Angle 8 Degrees , TiCN+Al2O3+(TiCN), ANSI Code WOMX040304-B57, Coating Process CVD, Corner Radius 0.40mm, For Drill Type Komet
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.