Shop WALTER
See all product information
Create Account
Indexable Drill Insert, Center Insert, 11 Degrees
- Mfr # 6154559
- Zoro # G2936625
product price:Â
$
23.19
/ea
Sold in multiples of 10 for
$231.90
Key Features
Insert Size
4
Insert Style
Center Insert
ISO Number
P4841C-4R-E57
Cutting Direction
Right Hand
Relief Angle
11 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6154559
- Zoro #
- G2936625
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Drill Insert
- Insert Style
- Center Insert
- ISO Number
- P4841C-4R-E57
- Cutting Direction
- Right Hand
- Relief Angle
- 11 Degrees
- Manufacturer Grade
- WXP40
- Coating Process
- PVD
- Shape
- Square
- ANSI Code
- P4841C-4R-E57
- Finish - Machining
- TiCN
- Material - Machining
- Carbide
- For Drill Type
- B421 Xtra-tec
Dimensions
- Insert Size
- 4
- Thickness
- 3.36mm
- Corner Radius
- 0.48mm
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiCN, ANSI Code P4841C-4R-E57, Coating Process PVD, Corner Radius 0.48mm, For Drill Type B421 Xtra-tec
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.