Square Turning Insert, 5/16 in, SXHX

  • Mfr # 5983702
  • Zoro # G3795861
product price: 
$
18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

Grade
WP20PH
Inscribed Circle
5/16 in
Insert Style
SXHX
Insert Shape
Square
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5983702
Zoro #
G3795861
UPC #
4056544088734
Country of Origin
Multiple
Item
Square Turning Insert
Grade
WP20PH
Inscribed Circle
5/16 in
Insert Style
SXHX
Insert Shape
Square
Cutting Direction
Neutral
ISO Number
SXHX070304R20
Insert Application
Drilling
Coating
TiAlN
Chip-Breaker
Yes
Manufacturer Grade
WP20PH
Shape
Square
Secondary Material Application ISO Code
K, M, N, S
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Finish - Machining
TiAlN
Included Angle
90 Degrees
Material - Machining
Carbide
ANSI Code
SXHX070304R20
Clearance Angle
11 Degrees
Chip-Breaker Code
R20
Measurement System
Fractional Inch
Cutting Application
Counterboring, Holemaking
Features
90 Degrees Insert can be Positioned in Alternative Angles, Two Times Indexable, Very Good Chip Forming and Surface Quality
Finish
TiAlN
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole

Dimensions

Dimension Type
Inch
Thickness
1/8 in
Corner Radius
1/64 in
Cutting Edge Length
7.94mm
Fits Chest Size
90 Degrees Insert can be Positioned in Alternative Angles, Two Times Indexable, Very Good Chip Forming and Surface Quality

Description

Square Turning Insert, TiAlN, ANSI Code SXHX070304R20, Corner Radius 1/64 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews