Shop WALTER
See all product information
Create Account
Indexable Drill Insert, Right Hand, 0.00mm, TiCN+Al2O3+(TiCN)
- Mfr # 7782318
- Zoro # G2943266
product price:Â
$
58.59
/ea
Sold in multiples of 10 for
$585.90
Key Features
Insert Size
4
Cutting Direction
Right Hand
ISO Number
P4130-4R12-E47
ANSI Code
P4130-4R12-E47
Manufacturer Grade
WKK10S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7782318
- Zoro #
- G2943266
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Drill Insert
- Cutting Direction
- Right Hand
- ISO Number
- P4130-4R12-E47
- ANSI Code
- P4130-4R12-E47
- Manufacturer Grade
- WKK10S
- Number of Cutting Edges
- 2
- Shape
- Rectangular
- Finish - Machining
- TiCN+Al2O3+(TiCN)
Dimensions
- Insert Size
- 4
- Corner Radius
- 0.00mm
Description
Indexable Drill Insert, TiCN+Al2O3+(TiCN), ANSI Code P4130-4R12-E47, Corner Radius 0.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.