Trigon Turning Insert, Positive, Right Hand, WCMT, 1/64", CarbideTiCN+Al2O3+(TiCN)
- Mfr # 7077882
- Zoro # G2934498
product price:Â
$
15.49
/ea
Sold in multiples of 10 for
$154.90
Key Features
Insert Style
WCMT
Chip-Breaker
Yes
Rake
Positive
ISO Number
WCMT040204-E47
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7077882
- Zoro #
- G2934498
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 1/64 in
Details
- Item
- Trigon Turning Insert
- Insert Style
- WCMT
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- WCMT040204-E47
- Cutting Direction
- Right Hand
- ANSI Code
- WCMT040204-E47
- Shape
- Trigon
- Included Angle
- 80 Degrees
- Manufacturer Grade
- WPP20S
- Material - Machining
- Carbide
- Clearance Angle
- 7 Degrees
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Chip-Breaker Code
- E47
- Coating Process
- CVD
Description
Trigon Turning Insert, Chip-Breaker Code E47, TiCN+Al2O3+(TiCN)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.