Indexable Drill Insert, WOEX, 8 Degrees
- Mfr # 6381695
- Zoro # G2953224
product price:Â
$
27.19
/ea
Sold in multiples of 10 for
$271.90
Key Features
Insert Size
080408
Insert Style
WOEX
Cutting Direction
Neutral
ISO Number
WOEX080408-E57
Relief Angle
8 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6381695
- Zoro #
- G2953224
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Drill Insert
- Insert Style
- WOEX
- Cutting Direction
- Neutral
- ISO Number
- WOEX080408-E57
- Relief Angle
- 8 Degrees
- Material - Machining
- Carbide
- For Drill Type
- Komet
- Primary Material Application
- Cast Iron, Steel
- Included Angle
- 80 Degrees
- ANSI Code
- WOEX080408-E57
- Coating Process
- CVD
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Primary Material Application ISO Code
- K, P
- Shape
- Trigon
- Manufacturer Grade
- WKP25S
Dimensions
- Insert Size
- 080408
- Thickness
- 4.80mm
- Corner Radius
- 0.80mm
Description
Indexable Drill Insert, Relief Angle 8 Degrees , TiCN+Al2O3+(TiCN), ANSI Code WOEX080408-E57, Coating Process CVD, Corner Radius 0.80mm, For Drill Type Komet
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.