Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill Inserts, Square, P2840S-7N-A57 WKP35S for ISO material

  • Mfr # P2840S-7N-A57 WKP35S

  • Zoro # G900027487


product price: $29.95
/ea
Sold in multiples of 10 for $299.50

Key Features

Relief Angle
96°
No. of Edges
4
Series
Tiger·tec® Silver
Finish
WKP35S
Cutting edge length
17.6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2840S-7N-A57 WKP35S
Zoro #
G900027487
UPC #
-
Country of Origin
Germany

Dimensions

Cutting edge length
17.6mm
Insert thickness
5.6mm

Details

Relief Angle
96°
No. of Edges
4
Series
Tiger·tec® Silver
Finish
WKP35S
Clearance angle major
11°

Description

Indexable Drill Inserts, Square, P2840S-7N-A57 WKP35S for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.