Zoro Homepage

Indexable Drill Inserts Square P4840C-8R-E67 WXP40 K M P S

  • Mfr # P4840C-8R-E67 WXP40

  • Zoro # G100026990


product price: $27.49
/ea
Sold in multiples of 10 for $274.90

Key Features

Nose Radius
1mm
Relief Angle
90°
No. of Edges
4
Application
For Xtra-tec ® insert drill
Finish
WXP40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4840C-8R-E67 WXP40
Zoro #
G100026990
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
1mm
Cutting edge length
17.49mm
Insert thickness
5.6mm

Details

Relief Angle
90°
No. of Edges
4
Application
For Xtra-tec ® insert drill
Finish
WXP40
Clearance angle major
11°

Description

Indexable Drill Inserts, Square, P4840C-8R-E67 WXP40 for ISO material groups K, M, P, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.