Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill Inserts Square P4840P-5R-E57 WKP25S K P

  • Mfr # P4840P-5R-E57 WKP25S

  • Zoro # G200028481


product price: $26.25
/ea
Sold in multiples of 10 for $262.50

Key Features

Cutting edge length
9.56mm
Nose Radius
0.59mm
Clearance angle major
11°
No. of Edges
4
Insert Thickness
4.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4840P-5R-E57 WKP25S
Zoro #
G200028481
UPC #
-
Country of Origin
Germany

Dimensions

Cutting edge length
9.56mm
Nose Radius
0.59mm
Insert Thickness
4.1mm

Details

Clearance angle major
11°
No. of Edges
4
Included indexable insert angle
90°

Description

Indexable Drill Inserts, Square, P4840P-5R-E57 WKP25S for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.