Indexable Face Mill, 0.394" Cutter Dia, 2 Inserts, F2330 Series
- Mfr # 5198344
- Zoro # G8123814
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.394"
Series
F2330
Number of Inserts
2
Nomenclature
F2330.Z20.020.Z02.01
Cutting Edge Type
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5198344
- Zoro #
- G8123814
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2330
- Number of Inserts
- 2
- Nomenclature
- F2330.Z20.020.Z02.01
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Left/Right Hand
- Right
- ISO Number
- F2330.Z20.020.Z02.01
- Features
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
- Compatible Hardware
- FS923 T8 Clamping Screw
- Cutting Application
- Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
- Number of Coolant Holes
- 2
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- ANSI Code
- F2330.Z20.020.Z02.01
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.394"
- Overall Length (In.)
- 7.874
- Shank Dia. (In.)
- 0.787
- Diameter
- 0.394"
- Cutting Length
- 0.039"
- Max. Cutting Dia.
- 20.00mm
- Min. Cutting Dia.
- 10.00mm
- Overall Length
- 200.00mm
- Insert Cutting Edge Length
- 1.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
- Fits Chest Size
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
Description
Indexable Face Mill, Max. Cutting Dia. 20.00mm, ANSI Code F2330.Z20.020.Z02.01, Compatible Hardware FS923 T8 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.