Indexable Face Mill, 0.591" Cutter Dia, 3 Inserts, F2330 Series
- Mfr # 5039271
- Zoro # G8192545
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.591"
Series
F2330
Number of Inserts
3
Shank Dia. (In.)
0.866
Material
All ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5039271
- Zoro #
- G8192545
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2330
- Number of Inserts
- 3
- Material
- All ISO
- Nomenclature
- F2330.T22.025.Z03.01
- Left/Right Hand
- Right
- Torx Wrench
- T22
- Cutting Edge Type
- Carbide
- ISO Number
- F2330.T22.025.Z03.01
- Number of Coolant Holes
- 2
- ANSI Code
- F2330.T22.025.Z03.01
- Cutting Application
- Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- Compatible Hardware
- FS923 T8 Clamping Screw
- Side Cutting Edge Angle
- 0 Degrees
- Features
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.591"
- Shank Dia. (In.)
- 0.866
- Diameter
- 0.591"
- Overall Length (In.)
- 2.283
- Cutting Length
- 0.039"
- Overall Length
- 69.00mm
- Max. Cutting Dia.
- 25.00mm
- Insert Cutting Edge Length
- 1.00mm
- Min. Cutting Dia.
- 15.00mm
- Wire Rope Length
- 69.00mm
- Length
- 69.00mm
- Fits Chest Size
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
Description
Indexable Face Mill, Max. Cutting Dia. 25.00mm, ANSI Code F2330.T22.025.Z03.01, Compatible Hardware FS923 T8 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.