Indexable Square Shoulder End Mill, 0.630" Cutter Dia, 2 Inserts, 10.00mm Cut Depth, F4042R Series
- Mfr # 5532006
- Zoro # G7935715
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.630"
Series
F4042R
Depth of Cut
10.00mm
Number of Inserts
2
Cutting Length
0.394"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5532006
- Zoro #
- G7935715
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042R
- Number of Inserts
- 2
- Material
- All ISO
- Insert Screw
- FS1454 Torx 8 IP
- Torx Wrench
- T18
- Cutting Edge Type
- Carbide
- Number of Inserts Required
- 2
- Left/Right Hand
- Right
- Nomenclature
- F4042R.T14.016.Z02.10
- ISO Number
- F4042R.T14.016.Z02.10
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- Number of Coolant Holes
- 2
- Max. Speed
- 39,600 RPM
- Features
- 2 Cutting Edges per Indexable Insert, Reinforced Design
- Coolant Fed
- Coolant Through
- ANSI Code
- F4042R.T14.016.Z02.10
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Shank Type - Machining
- Threaded
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.630"
- Depth of Cut
- 10.00mm
- Cutting Length
- 0.394"
- Diameter
- 0.630"
- Overall Length (In.)
- 1.693
- Shank Dia. (In.)
- 0.571
- Overall Length
- 43.00 mm
- Min. Cutting Dia.
- 16.00mm
- Connection Size
- T14
- Shank Dia.
- 14.50 mm
- Insert Cutting Edge Length
- 10.00mm
- Head Projection Length
- 25.00mm
- Max. Cutting Dia.
- 16 mm
- Wire Rope Length
- 43.00 mm
- Length
- 43.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Reinforced Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 16 mm, Shank Dia. 14.50 mm, Threaded, Overall Length 43.00 mm, ANSI Code F4042R.T14.016.Z02.10, Compatible Hardware FS1454 T8IP Clamping Screw, Connection Size T14, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.