Shop WALTER
See all product information
Create Account
Indexable Face Mill, 0.606" Cutter Dia, 3 Inserts, F2330 Series
- Mfr # 5108499
- Zoro # G7840131
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.606"
Series
F2330
Number of Inserts
3
Material
All ISO
Overall Length (In.)
4.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5108499
- Zoro #
- G7840131
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2330
- Number of Inserts
- 3
- Material
- All ISO
- Nomenclature
- F2330.UW19.026.Z03.01
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- ISO Number
- F2330.UW19.026.Z03.01
- ANSI Code
- F2330.UW19.026.Z03.01
- Side Cutting Edge Angle
- 0 Degrees
- Features
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
- Cutting Application
- Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Compatible Hardware
- FS923 T8 Clamping Screw
- Standards
- DIN1835-B
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.606"
- Overall Length (In.)
- 4.13
- Cutting Length
- 0.039"
- Shank Dia. (In.)
- 0.75
- Diameter
- 0.606"
- Min. Cutting Dia.
- 15.39mm
- Overall Length
- 4-1/8 in
- Max. Cutting Dia.
- 1 in
- Insert Cutting Edge Length
- 1.00mm
- Wire Rope Length
- 4-1/8 in
- Length
- 4-1/8 in
- Fits Chest Size
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
Description
Indexable Face Mill, Max. Cutting Dia. 1 in, ANSI Code F2330.UW19.026.Z03.01, Compatible Hardware FS923 T8 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.