Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 4 Inserts, 11.70mm Cut Depth, F4042 Series
- Mfr # 5044180
- Zoro # G7995662
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F4042
Depth of Cut
11.70mm
Number of Inserts
4
Left/Right Hand
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5044180
- Zoro #
- G7995662
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 4
- Left/Right Hand
- Right
- Number of Inserts Required
- 4
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1457 Torx 9 IP
- Nomenclature
- F4042.W32.032.Z04.11
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Shank Type - Machining
- Weldon Flat
- ISO Number
- F4042.W32.032.Z04.11
- Number of Coolant Holes
- 2
- ANSI Code
- F4042.W32.032.Z04.11
- Compatible Hardware
- FS1457 T9IP Clamping Screw
- Standards
- DIN1835-B
- Features
- 2 Cutting Edges per Indexable Insert
- Max. Speed
- 25,100 RPM
- Coolant Fed
- Coolant Through
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 11.70mm
- Overall Length (In.)
- 4.331
- Shank Dia. (In.)
- 1.26
- Cutting Length
- 0.461"
- Diameter
- 1.260"
- Overall Length
- 110.00 mm
- Head Projection Length
- 49.00mm
- Min. Cutting Dia.
- 32.00mm
- Insert Cutting Edge Length
- 11.70mm
- Shank Dia.
- 32.00 mm
- Max. Cutting Dia.
- 32 mm
- Wire Rope Length
- 110.00 mm
- Length
- 110.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 32 mm, Shank Dia. 32.00 mm, Weldon Flat, Overall Length 110.00 mm, ANSI Code F4042.W32.032.Z04.11, Compatible Hardware FS1457 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.