Shop WALTER
See all product information
Create Account
Indexable Face Mill, 0.699" Cutter Dia, 3 Inserts, F2330 Series
- Mfr # 5050731
- Zoro # G8017633
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.699"
Series
F2330
Number of Inserts
3
Number of Inserts Required
3
Material
All ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5050731
- Zoro #
- G8017633
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2330
- Number of Inserts
- 3
- Number of Inserts Required
- 3
- Material
- All ISO
- Nomenclature
- F2330.UT28.031.Z03.01.5
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Insert Screw
- FS359 Torx 15
- ISO Number
- F2330.UT28.031.Z03.01.5
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
- ANSI Code
- F2330.UT28.031.Z03.01.5
- Insert Holding Type
- Screw
- Compatible Hardware
- FS359 T15 Clamping Screw
- Features
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
- Number of Coolant Holes
- 2
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.699"
- Cutting Length
- 0.059"
- Diameter
- 0.699"
- Shank Dia. (In.)
- 1.102
- Overall Length (In.)
- 2.717
- Insert Cutting Edge Length
- 1.50mm
- Max. Cutting Dia.
- 1-1/4 in
- Min. Cutting Dia.
- 17.75mm
- Overall Length
- 2.7170 in
- Wire Rope Length
- 2.7170 in
- Length
- 2.7170 in
- Fits Chest Size
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
Description
Indexable Face Mill, Max. Cutting Dia. 1-1/4 in, ANSI Code F2330.UT28.031.Z03.01.5, Compatible Hardware FS359 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.