Shop WALTER

Indexable Face Mill, 10 Inserts, 0.512 in Cut Depth

  • Mfr # 5204438
  • Zoro # G2950975

product price: 
$
2,727.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.5120 in
Number of Inserts
10
Arbor Dia.
1.5750 in
Overall Length
2.4800 in
Min. Cutting Dia.
6.2990 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5204438
Zoro #
G2950975
UPC #
-
Country of Origin
Germany

Dimensions

Depth of Cut
0.5120 in
Arbor Dia.
1.5750 in
Overall Length
2.4800 in
Min. Cutting Dia.
6.2990 in
Wire Rope Length
2.4800 in
Length
2.4800 in

Details

Item
Indexable Face Mill
Number of Inserts
10
Standards
ISO 6462-C (4 Bolts)
ANSI Code
F2010.B.160.Z10.13.R722M
ISO Number
F2010.B.160.Z10.13.R722M
Coolant Fed
Non-Coolant Through
Cutting Application
Shoulder Milling
Side Cutting Edge Angle
90 Degrees
Max. Speed
4,700 RPM

Description

Indexable Face Mill, Arbor Dia. 1.5750 in, Depth of Cut 0.5120 in, ANSI Code F2010.B.160.Z10.13.R722M, Coolant Fed Non-Coolant Through, Cutting Application Shoulder Milling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.