Shop WALTER
See all product information
Create Account
Indexable Face Mill, 2.480" Cutter Dia, 63.00mm Cut Depth, F4338 Series
- Mfr # 5677415
- Zoro # G8230117
product price:Â
$
2,112.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2.480"
Series
F4338
Depth of Cut
63.00mm
Arbor Dia.
27.00mm
Shank Dia. (In.)
1.063
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5677415
- Zoro #
- G8230117
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4338
- Left/Right Hand
- Right
- Insert Screw
- FS1495 Torx 20 IP
- Number of Inserts Required
- 4
- Nomenclature
- F4338.B27.063.Z04.63
- Material
- All ISO
- Bore
- 1.260"
- Cutting Edge Type
- Carbide
- ANSI Code
- F4338.B27.063.Z04.63
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Number of Coolant Holes
- 4
- Features
- 2 Cutting Edges per Indexable Insert
- Standards
- ISO 6462-A
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Max. Speed
- 12,600 RPM
- Compatible Hardware
- FS1495 T20IP Clamping Srcew
- Coolant Fed
- Coolant Through
- ISO Number
- F4338.B27.063.Z04.63
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 2.480"
- Depth of Cut
- 63.00mm
- Arbor Dia.
- 27.00mm
- Shank Dia. (In.)
- 1.063
- Diameter
- 2.480"
- Overall Length (In.)
- 3.346
- Cutting Length
- 2.480"
- Overall Length
- 85.00mm
- Hub Outside Dia.
- 60.80mm
- Max. Cutting Dia.
- 63.00mm
- Wire Rope Length
- 85.00mm
- Length
- 85.00mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 63.00mm, Arbor Dia. 27.00mm, Depth of Cut 63.00mm, ANSI Code F4338.B27.063.Z04.63, Compatible Hardware FS1495 T20IP Clamping Srcew, Coolant Fed Coolant Through, Cutting Application Pocket Milling, Ramping, Shoulder Milling (Roughing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.