Shop WALTER
See all product information
Create Account
Indexable Face Mill, 11 Inserts, 0.63 in Cut Depth
- Mfr # 6657756
- Zoro # G2912335
product price:Â
$
3,638.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.6300 in
Number of Inserts
11
Arbor Dia.
2.3620 in
Overall Length
2.4800 in
Min. Cutting Dia.
9.8430 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6657756
- Zoro #
- G2912335
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Number of Inserts
- 11
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Face Milling
- Max. Speed
- 900 RPM
- Side Cutting Edge Angle
- 0 Degrees
- ANSI Code
- M3016-250-B60-11-16
- Standards
- ISO 6462-C (4 Bolts)
- ISO Number
- M3016-250-B60-11-16
Dimensions
- Depth of Cut
- 0.6300 in
- Arbor Dia.
- 2.3620 in
- Overall Length
- 2.4800 in
- Min. Cutting Dia.
- 9.8430 in
- Hub Outside Dia.
- 5.1180 in
- Max. Cutting Dia.
- 10.5750 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 10.5750 in, Arbor Dia. 2.3620 in, Depth of Cut 0.6300 in, ANSI Code M3016-250-B60-11-16, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.