Shop WALTER
See all product information
Create Account
Indexable Face Mill, 12 Inserts, 0.256 in Cut Depth
- Mfr # 5055675
- Zoro # G2907380
product price:Â
$
3,750.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Number of Inserts
12
Arbor Dia.
2.3620 in
Overall Length
2.4800 in
ISO Number
F2010.B.250.Z12.06.R720M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5055675
- Zoro #
- G2907380
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Number of Inserts
- 12
- ISO Number
- F2010.B.250.Z12.06.R720M
- Standards
- ISO 6462-C (4 Bolts)
- Cutting Application
- Face Milling
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Non-Coolant Through
- Max. Speed
- 3,800 RPM
- ANSI Code
- F2010.B.250.Z12.06.R720M
Dimensions
- Depth of Cut
- 0.2560 in
- Arbor Dia.
- 2.3620 in
- Overall Length
- 2.4800 in
- Min. Cutting Dia.
- 9.8430 in
- Max. Cutting Dia.
- 10.3940 in
- Hub Outside Dia.
- 8.8110 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 10.3940 in, Arbor Dia. 2.3620 in, Depth of Cut 0.2560 in, ANSI Code F2010.B.250.Z12.06.R720M, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.