Walter - Ramping Cutter
- Mfr # 6836964
- Zoro # G2934936
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Arbor Dia.
5/8 in
Overall Length
1.9690 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Max. Cutting Dia.
1.5750 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836964
- Zoro #
- G2934936
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Ramping
- Max. Speed
- 32,400 RPM
- ANSI Code
- M2131-040-B16-03-15
- ISO Number
- M2131-040-B16-03-15
- Coolant Fed
- Coolant Through
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 5/8 in
- Overall Length
- 1.9690 in
- Max. Cutting Dia.
- 1.5750 in
- Hub Outside Dia.
- 1.4570 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 1.5750 in, Arbor Dia. 5/8 in, Depth of Cut 0.5910 in, ANSI Code M2131-040-B16-03-15, Coolant Fed Coolant Through, Cutting Application Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.