Shop WALTER
See all product information
Create Account
Indexable Face Mill, 12 Inserts, 0.457 in Cut Depth
- Mfr # 6835036
- Zoro # G2917427
product price:Â
$
3,750.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4570 in
Number of Inserts
12
Arbor Dia.
2.3620 in
Overall Length
2.4800 in
Cutting Application
Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6835036
- Zoro #
- G2917427
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Depth of Cut
- 0.4570 in
- Arbor Dia.
- 2.3620 in
- Overall Length
- 2.4800 in
- Min. Cutting Dia.
- 9.8430 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Details
- Item
- Indexable Face Mill
- Number of Inserts
- 12
- Cutting Application
- Shoulder Milling
- Side Cutting Edge Angle
- 90 Degrees
- ANSI Code
- F2010.B.250.Z12.08.R757M
- Standards
- ISO 6462-C (4 Bolts)
- Coolant Fed
- Non-Coolant Through
- ISO Number
- F2010.B.250.Z12.08.R757M
- Max. Speed
- 3,800 RPM
Description
Indexable Face Mill, Arbor Dia. 2.3620 in, Depth of Cut 0.4570 in, ANSI Code F2010.B.250.Z12.08.R757M, Coolant Fed Non-Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.