Indexable Face Mill, 1.260" Cutter Dia, 3 Inserts, 2.00mm Cut Depth, F2330 Series
- Mfr # 5033037
- Zoro # G8180706
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F2330
Depth of Cut
2.00mm
Number of Inserts
3
Nomenclature
F2330.B.052.Z03.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5033037
- Zoro #
- G8180706
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2330
- Number of Inserts
- 3
- Nomenclature
- F2330.B.052.Z03.02
- Bore
- 0.866"
- Left/Right Hand
- Right
- Insert Screw
- FS1030 Torx 20
- Number of Inserts Required
- 3
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Features
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- ANSI Code
- F2330.B.052.Z03.02
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
- ISO Number
- F2330.B.052.Z03.02
- Max. Speed
- 24,400 RPM
- Compatible Hardware
- FS1030 T20 Clamping Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 2.00mm
- Cutting Length
- 0.079"
- Overall Length (In.)
- 1.575
- Diameter
- 1.260"
- Shank Dia. (In.)
- 0.866
- Overall Length
- 40.00mm
- Insert Cutting Edge Length
- 2.00mm
- Hub Outside Dia.
- 50.00mm
- Max. Cutting Dia.
- 52.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
Description
Indexable Face Mill, Max. Cutting Dia. 52.00mm, Depth of Cut 2.00mm, ANSI Code F2330.B.052.Z03.02, Compatible Hardware FS1030 T20 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.