Shop WIDIA
See all product information
Create Account
Modular Drill, 72.40mm Drill Depth
- Mfr # 3851567
- Zoro # G3921441
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Diameter
9/16"
ISO Number
TDM0551R5SS056
Cutting Direction
Right Hand
Overall Length
5-3/4 in
Body Length
1.7900"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851567
- Zoro #
- G3921441
- UPC #
- 4021169570018
- Country of Origin
- Unknown
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0551R5SS056
- Cutting Direction
- Right Hand
- Insert Style
- TDM1
- Shank Type - Machining
- Straight
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
- Toolholder Style
- TDM
- Flute Type
- Spiral
- Flanged Shank
- No
- Spiral Direction
- Right Hand
- Includes
- Insert Wrench
- ANSI Code
- TDM0551R5SS056
Dimensions
- Diameter
- 9/16"
- Overall Length
- 5-3/4 in
- Body Length
- 1.7900"
- Max. Dia.
- 0.5705"
- Min. Drill Dia.
- 14.00mm
- Max. Drilling Depth
- 14.49mm
- Shank Dia.
- 9/16 in
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 1.7900 in
- Seat Size
- W22
- Flute Length
- 97.60mm
- Depth x Dia. Ratio
- 5xD
- Max. Drill Dia.
- 72.40mm
- Wire Rope Length
- 5-3/4 in
- Length
- 5-3/4 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.