Shop WALTER
See all product information
Create Account
Indexable Face Mill, 1.575" Cutter Dia, 9 Inserts, 33.00mm Cut Depth, F4138 Series
- Mfr # 5159805
- Zoro # G8436014
product price:Â
$
1,348.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.575"
Series
F4138
Depth of Cut
33.00mm
Number of Inserts
9
Arbor Dia.
16.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5159805
- Zoro #
- G8436014
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4138
- Number of Inserts
- 9
- Insert Screw
- FS1457 Torx 9 IP
- Nomenclature
- F4138.B16.040.Z03.33
- Number of Inserts Required
- 3
- Bore
- 0.866"
- Left/Right Hand
- Right
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Standards
- ISO 6462-A
- Coolant Fed
- Coolant Through
- Features
- 2 Cutting Edges per Indexable Insert
- Max. Speed
- 22,400 RPM
- ANSI Code
- F4138.B16.040.Z03.33
- ISO Number
- F4138.B16.040.Z03.33
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Compatible Hardware
- FS1457 T9IP Clamping Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.575"
- Depth of Cut
- 33.00mm
- Arbor Dia.
- 16.00mm
- Overall Length (In.)
- 2.165
- Diameter
- 1.575"
- Shank Dia. (In.)
- 0.63
- Cutting Length
- 1.299"
- Overall Length
- 55.00 mm
- Min. Cutting Dia.
- 40.00mm
- Insert Cutting Edge Length
- 33.00mm
- Shank Dia.
- 16.00 mm
- Max. Cutting Dia.
- 40 mm
- Wire Rope Length
- 55.00 mm
- Length
- 55.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 40 mm, Shank Dia. 16.00 mm, Overall Length 55.00 mm, ANSI Code F4138.B16.040.Z03.33, Compatible Hardware FS1457 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.