Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 0.472" Cutter Dia, 1 Inserts, 8.00mm Cut Depth, F4042 Series
- Mfr # 5045289
- Zoro # G7877064
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.472"
Series
F4042
Depth of Cut
8.00mm
Number of Inserts
1
Material
All ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5045289
- Zoro #
- G7877064
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4042
- Number of Inserts
- 1
- Material
- All ISO
- Insert Screw
- FS1455 Torx 8 IP
- Number of Inserts Required
- 1
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Nomenclature
- F4042.W16.012.Z01.08
- Standards
- DIN1835-B
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Weldon Flat
- Number of Coolant Holes
- 2
- Max. Speed
- 40,000 RPM
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- ANSI Code
- F4042.W16.012.Z01.08
- ISO Number
- F4042.W16.012.Z01.08
- Features
- 2 Cutting Edges per Indexable Insert
- Compatible Hardware
- FS1455 T8IP Clamping Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.472"
- Depth of Cut
- 8.00mm
- Diameter
- 0.472"
- Overall Length (In.)
- 3.15
- Cutting Length
- 0.315"
- Shank Dia. (In.)
- 0.63
- Overall Length
- 80.00 mm
- Head Projection Length
- 31.00mm
- Insert Cutting Edge Length
- 8.00mm
- Min. Cutting Dia.
- 12.00mm
- Shank Dia.
- 16.00 mm
- Max. Cutting Dia.
- 12 mm
- Wire Rope Length
- 80.00 mm
- Length
- 80.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 12 mm, Shank Dia. 16.00 mm, Weldon Flat, Overall Length 80.00 mm, ANSI Code F4042.W16.012.Z01.08, Compatible Hardware FS1455 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.