Indexable Face Mill, 16 Inserts, 0.457 in Cut Depth
- Mfr # 6835037
- Zoro # G2916970
product price:Â
$
4,467.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4570 in
Number of Inserts
16
Arbor Dia.
2.3620 in
Overall Length
2.4800 in
Standards
ISO 6462-C (4 Bolts)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6835037
- Zoro #
- G2916970
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Indexable Face Mill
- Number of Inserts
- 16
- Standards
- ISO 6462-C (4 Bolts)
- Max. Speed
- 3,800 RPM
- ANSI Code
- F2010.B.250.Z16.08.R757M
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Shoulder Milling
- ISO Number
- F2010.B.250.Z16.08.R757M
- Side Cutting Edge Angle
- 90 Degrees
Dimensions
- Depth of Cut
- 0.4570 in
- Arbor Dia.
- 2.3620 in
- Overall Length
- 2.4800 in
- Min. Cutting Dia.
- 9.8430 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Arbor Dia. 2.3620 in, Depth of Cut 0.4570 in, ANSI Code F2010.B.250.Z16.08.R757M, Coolant Fed Non-Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.