This item is Discontinued.

Walter Indexable Face Mill, 1.685" Cutter Dia, 4 Inserts, 0.1180 in Cut Depth, F4080 Series 5639328

Indexable Face Mill, 1.685" Cutter Dia, 4 Inserts, 0.1180 in Cut Depth, F4080 Series (Discontinued)

  • Mfr # 5639328
  • Zoro # G7913543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5639328
Zoro #
G7913543
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1.685"
Depth of Cut
0.1180 in
Cutting Length
0.118"
Diameter
1.685"
Overall Length (In.)
1.575
Shank Dia. (In.)
0.75
Overall Length
1.5750 in
Max. Cutting Dia.
2 in
Insert Cutting Edge Length
3.00mm
Hub Outside Dia.
1.2990 in

Details

Item
Indexable Face Mill
Series
F4080
Number of Inserts
4
Number of Inserts Required
4
Insert Screw
FS2119 Torx 15 IP
Cutting Edge Type
Carbide
Left/Right Hand
Right
Material
All ISO
Nomenclature
F4080.UB19.051.Z04.03
Max. Speed
23,300 RPM
Compatible Hardware
FS1518 Clamping Screw, FS2119 T15IP Clamping Screw
Coolant Fed
Coolant Through
Cutting Application
Chamfering, Circular Interpolation Milling, Face Milling (Finishing), Face Milling (Roughing), Ramping
Standards
ISO 6462-A
Features
8 Cutting Edges per Indexable Insert
ISO Number
F4080.UB19.051.Z04.03
Side Cutting Edge Angle
0 Degrees
Number of Coolant Holes
2
Insert Holding Type
Hexagon Socket Head Cap Screw
ANSI Code
F4080.UB19.051.Z04.03

Description

Indexable Face Mill, Max. Cutting Dia. 2 in, Depth of Cut 0.1180 in, ANSI Code F4080.UB19.051.Z04.03, Compatible Hardware FS1518 Clamping Screw, FS2119 T15IP Clamping Screw, Coolant Fed Coolant Through, Cutting Application Chamfering, Circular Interpolation Milling, Face Milling (Finishing), Face Milling (Roughing), Ramping

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.