Shop WALTER
See all product information
Create Account
Indexable Face Mill, 1.969" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4042R Series
- Mfr # 5532026
- Zoro # G8149337
product price:Â
$
887.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.969"
Series
F4042R
Depth of Cut
10.00mm
Number of Inserts
7
Arbor Dia.
22.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5532026
- Zoro #
- G8149337
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4042R
- Number of Inserts
- 7
- Number of Inserts Required
- 7
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Left/Right Hand
- Right
- Insert Screw
- FS2112 Torx 20 IP
- Bore
- 2.362"
- Nomenclature
- F4042R.B22.050.Z07.10
- Number of Coolant Holes
- 2
- Compatible Hardware
- FS1454 T8IP Clamping Screw
- ISO Number
- F4042R.B22.050.Z07.10
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Features
- 2 Cutting Edges per Indexable Insert, Reinforced Design
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Coolant Fed
- Coolant Through
- ANSI Code
- F4042R.B22.050.Z07.10
- Standards
- ISO 6462-A
- Max. Speed
- 22,400 RPM
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.969"
- Depth of Cut
- 10.00mm
- Arbor Dia.
- 22.00mm
- Shank Dia. (In.)
- 0.866
- Overall Length (In.)
- 1.575
- Cutting Length
- 0.394"
- Diameter
- 1.969"
- Overall Length
- 40.00mm
- Max. Cutting Dia.
- 50.00mm
- Hub Outside Dia.
- 45.00mm
- Insert Cutting Edge Length
- 10.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Reinforced Design
Description
Indexable Face Mill, Max. Cutting Dia. 50.00mm, Arbor Dia. 22.00mm, Depth of Cut 10.00mm, ANSI Code F4042R.B22.050.Z07.10, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.