Shop WALTER
See all product information
Create Account
Indexable Face Mill, 8 Inserts, 0.354 in Cut Depth
- Mfr # 5000478
- Zoro # G2935024
product price:Â
$
2,268.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3540 in
Number of Inserts
8
Arbor Dia.
1.5750 in
Overall Length
2.4800 in
Side Cutting Edge Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000478
- Zoro #
- G2935024
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Number of Inserts
- 8
- Side Cutting Edge Angle
- 90 Degrees
- Coolant Fed
- Non-Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Face Milling, Shoulder Milling
- Max. Speed
- 5,400 RPM
- ANSI Code
- F2010.B.125.Z08.09.R500M
- ISO Number
- F2010.B.125.Z08.09.R500M
Dimensions
- Depth of Cut
- 0.3540 in
- Arbor Dia.
- 1.5750 in
- Overall Length
- 2.4800 in
- Min. Cutting Dia.
- 4.9210 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Arbor Dia. 1.5750 in, Depth of Cut 0.3540 in, ANSI Code F2010.B.125.Z08.09.R500M, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.