Shop WALTER
See all product information
Create Account
Indexable Face Mill, 2" Cutter Dia, 4 Inserts, 1.6930 in Cut Depth, F4138 Series
- Mfr # 5335585
- Zoro # G8046245
product price:Â
$
1,866.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2"
Series
F4138
Depth of Cut
1.6930 in
Number of Inserts
4
Arbor Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335585
- Zoro #
- G8046245
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4138
- Number of Inserts
- 4
- Material
- All ISO
- Left/Right Hand
- Right
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1457 Torx 9 IP
- Nomenclature
- F4138.UB19.051.Z04.43
- Number of Inserts Required
- 4
- Compatible Hardware
- FS1457 T9IP Clamping Srcew
- Number of Coolant Holes
- 4
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Max. Speed
- 19,900 RPM
- ANSI Code
- F4138.UB19.051.Z04.43
- Standards
- ISO 6462-A
- Coolant Fed
- Coolant Through
- ISO Number
- F4138.UB19.051.Z04.43
- Features
- 2 Cutting Edges per Indexable Insert
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 2"
- Depth of Cut
- 1.6930 in
- Arbor Dia.
- 3/4 in
- Diameter
- 2.000"
- Overall Length (In.)
- 2.559
- Cutting Length
- 1.690"
- Shank Dia. (In.)
- 0.75
- Insert Size
- 43933
- Overall Length
- 2.5590 in
- Hub Outside Dia.
- 1.9130 in
- Max. Cutting Dia.
- 2 in
- Wire Rope Length
- 2.5590 in
- Length
- 2.5590 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 1.6930 in, ANSI Code F4138.UB19.051.Z04.43, Compatible Hardware FS1457 T9IP Clamping Srcew, Coolant Fed Coolant Through, Cutting Application Pocket Milling, Ramping, Shoulder Milling (Roughing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.