Shop WALTER
See all product information
Create Account
Indexable Square Shoulder End Mill, 1.250" Cutter Dia, 8 Inserts, 1.6930 in Cut Depth, F4138 Series
- Mfr # 5335582
- Zoro # G7933432
product price:Â
$
1,090.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.250"
Series
F4138
Depth of Cut
1.6930 in
Number of Inserts
8
Material
All ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335582
- Zoro #
- G7933432
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Series
- F4138
- Number of Inserts
- 8
- Material
- All ISO
- ISO Number
- F4138.UW31.031.Z02.43
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Weldon Flat
- Features
- 2 Cutting Edges per Indexable Insert, Full Effective Design
- ANSI Code
- F4138.UW31.031.Z02.43
- Standards
- DIN1835-B
- Max. Speed
- 25,200 RPM
- Compatible Hardware
- FS1457 T9IP Clamping Screw
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 1.250"
- Depth of Cut
- 1.6930 in
- Diameter
- 1.250"
- Overall Length
- 125.00 mm
- Min. Cutting Dia.
- 1-1/4 in
- Insert Cutting Edge Length
- 43.00mm
- Shank Dia.
- 1-1/4 in
- Head Projection Length
- 64.00mm
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 125.00 mm
- Length
- 125.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Full Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 125.00 mm, ANSI Code F4138.UW31.031.Z02.43, Compatible Hardware FS1457 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.