Indexable Face Mill, 2" Cutter Dia, 5 Inserts, 0.3940 in Cut Depth, F4042R Series
- Mfr # 5535437
- Zoro # G7849965
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2"
Series
F4042R
Depth of Cut
0.3940 in
Number of Inserts
5
Arbor Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5535437
- Zoro #
- G7849965
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4042R
- Number of Inserts
- 5
- Left/Right Hand
- Right
- Nomenclature
- F4042R.UB19.051.Z05.10
- Number of Inserts Required
- 5
- Insert Screw
- FS1454 Torx 8 IP
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Cutting Application
- Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
- Coolant Fed
- Coolant Through
- Compatible Hardware
- FS1454 T8IP Clamping Screw, FS1523 Clamping Screw
- Features
- 2 Cutting Edges per Indexable Insert, Reinforced Design
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Standards
- ISO 6462-A
- ISO Number
- F4042R.UB19.051.Z05.10
- ANSI Code
- F4042R.UB19.051.Z05.10
- Number of Coolant Holes
- 2
- Max. Speed
- 22,200 RPM
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 2"
- Depth of Cut
- 0.3940 in
- Arbor Dia.
- 3/4 in
- Diameter
- 2.000"
- Shank Dia. (In.)
- 0.75
- Cutting Length
- 0.394"
- Overall Length (In.)
- 1.575
- Overall Length
- 1.5750 in
- Insert Cutting Edge Length
- 10.00mm
- Max. Cutting Dia.
- 2 in
- Hub Outside Dia.
- 1.9210 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Reinforced Design
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.3940 in, ANSI Code F4042R.UB19.051.Z05.10, Compatible Hardware FS1454 T8IP Clamping Screw, FS1523 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.