Shop WALTER
See all product information
Create Account
Indexable Face Mill, 6 Inserts, 0.256 in Cut Depth
- Mfr # 5055670
- Zoro # G2951690
product price:Â
$
1,637.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Number of Inserts
6
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
Max. Cutting Dia.
3.7010 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5055670
- Zoro #
- G2951690
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Number of Inserts
- 6
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- F2010.B.080.Z06.06.R720M
- Max. Speed
- 6,700 RPM
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- F2010.B.080.Z06.06.R720M
Dimensions
- Depth of Cut
- 0.2560 in
- Arbor Dia.
- 1.0630 in
- Overall Length
- 1.9690 in
- Max. Cutting Dia.
- 3.7010 in
- Min. Cutting Dia.
- 3.1500 in
- Hub Outside Dia.
- 2.1750 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.7010 in, Arbor Dia. 1.0630 in, Depth of Cut 0.2560 in, ANSI Code F2010.B.080.Z06.06.R720M, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.