This item is Discontinued.

Walter Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series 5535438

Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (Discontinued)

  • Mfr # 5535438
  • Zoro # G7934552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5535438
Zoro #
G7934552
UPC #
-
Country of Origin
Germany

Dimensions

Cutter Dia.
2"
Depth of Cut
0.3940 in
Arbor Dia.
3/4 in
Shank Dia. (In.)
0.75
Overall Length (In.)
1.575
Diameter
2.000"
Cutting Length
0.394"
Overall Length
1.5750 in
Max. Cutting Dia.
2 in
Hub Outside Dia.
1.8030 in
Insert Cutting Edge Length
10.00mm

Details

Item
Indexable Face Mill
Series
F4042R
Number of Inserts
6
Insert Screw
FS1454 Torx 8 IP
Nomenclature
F4042R.UB19.051.Z06.10
Left/Right Hand
Right
Material
All ISO
Number of Inserts Required
6
Cutting Edge Type
Carbide
Features
2 Cutting Edges per Indexable Insert, Reinforced Design
Max. Speed
22,200 RPM
Coolant Fed
Coolant Through
ANSI Code
F4042R.UB19.051.Z06.10
Insert Holding Type
Hexagon Socket Head Cap Screw
Standards
ISO 6462-A
Number of Coolant Holes
2
ISO Number
F4042R.UB19.051.Z06.10
Compatible Hardware
FS1454 T8IP Clamping Screw, FS1523 Clamping Screw
Cutting Application
Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)

Description

Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.3940 in, ANSI Code F4042R.UB19.051.Z06.10, Compatible Hardware FS1454 T8IP Clamping Screw, FS1523 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.