Indexable Face Mill, 2.047" Cutter Dia, 6 Inserts, 1.50mm Cut Depth, F2330 Series
- Mfr # 5054588
- Zoro # G8270044
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2.047"
Series
F2330
Depth of Cut
1.50mm
Number of Inserts
6
Bore
0.866"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5054588
- Zoro #
- G8270044
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2330
- Number of Inserts
- 6
- Bore
- 0.866"
- Material
- All ISO
- Nomenclature
- F2330.B.066.Z06.01,5
- Left/Right Hand
- Right
- Number of Inserts Required
- 6
- Cutting Edge Type
- Carbide
- Insert Screw
- FS359 Torx 15
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- Cutting Application
- Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A
- ISO Number
- F2330.B.066.Z06.01,5
- Number of Coolant Holes
- 2
- Features
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
- Compatible Hardware
- FS359 T15 Clamping Screw
- Max. Speed
- 17,900 RPM
- ANSI Code
- F2330.B.066.Z06.01,5
- Side Cutting Edge Angle
- 0 Degrees
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 2.047"
- Depth of Cut
- 1.50mm
- Shank Dia. (In.)
- 1.063
- Cutting Length
- 0.059"
- Overall Length (In.)
- 1.969
- Diameter
- 2.047"
- Overall Length
- 50.00mm
- Insert Cutting Edge Length
- 1.50mm
- Hub Outside Dia.
- 60.00mm
- Max. Cutting Dia.
- 66.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
- Fits Chest Size
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
Description
Indexable Face Mill, Max. Cutting Dia. 66.00mm, Depth of Cut 1.50mm, ANSI Code F2330.B.066.Z06.01,5, Compatible Hardware FS359 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.